Klemspake Ganter GN 300.1-92-M10-63-SW


Adjustable hand levers, Threaded bolt, Stainless Steel

Referanser
ganter:GN 300.1-92-M10-63-SW
rubix:6023176
produsent:300.1-92-M10-63-SW
ean:4045525163836
Teknisk sammendrag
Wire diameter92 mm
Materiale/overflate finishStål
Lengde63 mm
Se alle karakteristika

Produktinformasjon : GN 300.1-92-M10-63-SW GANTER


Adjustable hand levers GN 300.1 are ideal whenever parts have to be clamped in a confined space or in a particular lever position. The centre insert is connected to the lever via serrations which can easily be disengaged. Pulling the lever, disengages the serrations and allowing it to be swivelled to the ideal clamping position. On releasing the lever the serrations automatically re-engage.

Teknisk informasjon


Egenskaper
Wire diameter92 mm
Materiale/overflate finishStål
Lengde63 mm
Høyde65 mm
Vis UNSPSC/ECL@SS
306,02 kr Eks. mva
/ stykk
382,52 kr Inkl. mva
  • Tilgjengelig
    Leveringsdato på forespørsel