Referanser
Ansell:97-013 11
Rubix:392430
Produsent:97013110
EAN:0076490608095

Produktinformasjon : 97-013 11 ActivArmr
The ActivArmr 97-013 Medium Duty Hi-Viz offers great visibility featuring a bright orange liner and a durable orange coating. In low light conditions the reflective logo will function as the next dimension to improve your visibility. The outstanding abrasion resistance and medium cut level allows for a variety of uses in multiple applications.Perfect fit design ensures comfort, dexterity and maximum control for all day use on demanding jobs.Better visibility in challenging light conditions will improve safety.
Egenskaper
Visibility = Safety
Bruksområder
Assembly
• Carpentry
• Cutting/Working with machinery that requires an enhanced level of cut protection
• Digging
• General material handling
• Handling abrasive or rugged materials
• Heavy equipment operation
• Repair & maintenance
• Tasks that require improved visibility
• Trenchwork
• Carpentry
• Cutting/Working with machinery that requires an enhanced level of cut protection
• Digging
• General material handling
• Handling abrasive or rugged materials
• Heavy equipment operation
• Repair & maintenance
• Tasks that require improved visibility
• Trenchwork
Teknisk informasjon
Egenskaper
| Vekt | 69 g |
|---|---|
| Type | hanske |
| Størrelse | 11 |
| Motstandsnivå på kutt | 3 |
| Hovedmaterialet | syntetisk |
| Slitestyrkenivå | 4 |
| Belegg på hanskene | polyuretan |
Vis UNSPSC/ECL@SS
126,60 kr Eks. mva
/ stykk
158,25 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel