Elektrikerhansker Ansell RIG0011B-09
ActivArmr Electrical Insulating Gloves Class 00
Se teknisk informasjonReferanser
Ansell:RIG0011B-09
Rubix:6455243
Produsent:RIG0011BUL090
EAN:00076490123116




Produktinformasjon : ActivArmr RIG CL 00 11in B ULW SZ 9 - RIG0011BUL090 - ANSELL
Heightened durability and flexibility: ActivArmr® Electrical Insulating Gloves Class 00 - RIG0011B are made with natural rubber latex, making them both durable and flexible
Advanced ergonomics: These electrical insulated gloves’ hand-at-rest shape and non-splayed fingers limit hand fatigue when used continuously
Elevated comfort: A spacious flared cuff means these low-voltage* electrical gloves grant wearers breathable comfort
Specialized defenses: They are arc flash certified (APC 1 in combination with 96-002 leather protectors) and resistant to acid, ozone and very low temperatures**
Increased practicality: Donning and doffing are simplified by their smooth finish
Certified protection: These insulated gloves also satisfy applicable CSA, NFPA and OSHA standards
Advanced ergonomics: These electrical insulated gloves’ hand-at-rest shape and non-splayed fingers limit hand fatigue when used continuously
Elevated comfort: A spacious flared cuff means these low-voltage* electrical gloves grant wearers breathable comfort
Specialized defenses: They are arc flash certified (APC 1 in combination with 96-002 leather protectors) and resistant to acid, ozone and very low temperatures**
Increased practicality: Donning and doffing are simplified by their smooth finish
Certified protection: These insulated gloves also satisfy applicable CSA, NFPA and OSHA standards
Egenskaper
Natural rubber latex formulation: Abrasion resistance and flexibility
Ergonomic design: For electrical PPE that causes limited hand fatigue
Generous flared cuff: Ample space for clothing and ventilation
*Arc flash certified as per IEC 614821-2:2014 and ASTM F2675:2021 standards
Ergonomic design: For electrical PPE that causes limited hand fatigue
Generous flared cuff: Ample space for clothing and ventilation
*Arc flash certified as per IEC 614821-2:2014 and ASTM F2675:2021 standards
Teknisk informasjon
Egenskaper
| Størrelse | 9 |
|---|---|
| Hovedmaterialet | lateks |
| Materiale | natural rubber latex |
| Farge | svart |
| Klasse | 0 |
Vis UNSPSC/ECL@SS
7 000,60 kr Eks. mva
/ 10 par
8 750,75 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel