Referanser
Ansell:96-003 8
Rubix:6451976
Produsent:RIGHVCVR080

Dokumenter
Produktinformasjon : ACTIVARMR 96003 RIG HV LEATHER CVR SZ 8 - RIGHVCVR080 - ANSELL
- Reinforced protection: Composed of premium goatskin leather, ActivArmr™ 96-003 protectors guard against moderate cut, puncture and abrasion risks, while ensuring additional personal protection for workers engaged in electrical work, either with or near energized components
- Improved durability: These leather protectors are specially designed to prolong electrical insulated gloves’ wear life, deemed suitable for Class 1 to 4 gloves of this kind
- Assured effectiveness: Satisfying ASTM D120 and EN 60903 standards, ActivArmr™ 96-003 leather protectors offer users proven, fully compliant hand protection
- Heightened dexterity: Their leather composition also enhances their dexterity, for unencumbered electrical PPE that remains easy to use
Teknisk informasjon
Egenskaper
| Type | hanske |
|---|---|
| Størrelse | 8 |
| Motstandsnivå på kutt | b |
| Hovedmaterialet | skinn |
| I kontakt med næringsmiddel | nei |
| Bruksmiljø | tørke |
| Slitestyrkenivå | 2 |
| ESD | nei |
| Belegg på hanskene | uten |
| Lengde | 305 mm |
| Farge | hvit |
| Materiale | premium goatskin |
Vis UNSPSC/ECL@SS
- Tilgjengelig – Leveringsdato på forespørsel