AC10 Variable Speed Compact Drive - 10G
Spenning [V] | 230 V |
---|---|
Motor effekt [kW] | 2.2 kW |
Antall faser inn | 1 |
The AC10 variable speed compact drive is a simple, reliable and economical solution to every-day motor control applications requiring speed or torque control within the power range of 0.2kW to 180kW. Having compact dimensions and features normally only associated with higher specification AC drives, including sensorless vector mode, output frequency up to 590 Hz, 3 phase 400VAC supplies and a full 150 % overload at 0.5 Hz for 1 minute, the AC10 provides an optimised solution for OEM machine builders who are looking for a compact, cost-effective, energy saving variable speed ac drive without compromising on performance.
Air conditioning
Heating
Refrigeration
Ventilation
Other HVAC
Air & Gas Compressors
Factory Automation
Printing & Marking Equipment
Miscellaneous Industrial
Food & Beverage
Spenning [V] | 230 V |
---|---|
Motor effekt [kW] | 2.2 kW |
Antall faser inn | 1 |
Max frekvens | 60 Hz |
Min frekvens | 50 Hz |
Beskyttelsesgrad (IP) | IP20 |
Innebygget EMC filter | Ja |
Innebygget bremse transistor | Ja |
Maks utgangs frekvens | 590 Hz |
Tilgjengelig