Fast og variabel nøkkel Stahlwille 220A 11/16 X 3/4
A/F doble ringnøkler 220a-serie
Se teknisk informasjonSe dokumenterReferanser
Stahlwille:220A 11/16 X 3/4
Rubix:6185382
Produsent:41433840
EAN:4018754156825



Dokumenter
Produktinformasjon : STJERNENØKKEL DOBBEL 220A 11/16 X 3/4 - 41433840 - STAHLWILLE
Manufactured to exacting standards, with HPQ high performance steel, chrome plated, with extra long reach and a 15° angle. Stahlwille HPQ spanners are manufactured from selected tough steel alloys. The result is extremely high load capacity with exceptionally thin rings. HPQ spanners are free of cadmium and are therefore suitable for use on titanium alloy fasteners as used in the aerospace industry, where safety is a crucial factor. Equipped with Anti-Slip Drive (AS Drive) profile which permits high transmission of forces to the lands of nuts and bolts without damaging them. The plating process prevents 'chrome flake', a common problem found. Firstly the spanners are nickel plated and then chrome plated. This gives the tool it's distinctive 'matte' look, which is intentional and it also makes the spanner much easier to grip in oily environments.
Teknisk informasjon
Egenskaper
| Dimensjoner (L x B x H) | 18x27x363 mm |
|---|---|
| Vekt | 291 g |
| Åpning | 11-12 mm (a1/a2) |
| Lengde | 365 mm |
| Type | ringnøkkel |
| Behandlet | krommet |
| Diameter | 27 mm |
Vis UNSPSC/ECL@SS
4 270,65 kr Eks. mva
/ 5 stykk
5 338,31 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel
