Monteringshansker Ansell 96002120
96-002 Goatskin leather protectors
Se teknisk informasjonSe dokumenterReferanser
Ansell:96002120
Rubix:6398716
Produsent:96002120



Dokumenter
Produktinformasjon : Lærhansker, 96-002, str. 12 - 96-002-12 - ANSELL
Goatskin leather protectors, for enhanced lowvoltage glove life and improved hand safety
Egenskaper
- Reinforced protection: ActivArmr™ 96-002 protectors are made from premium goatskin leather, enhancing hand safety when conducting electrical work with (or close to) energized components, while offering moderate abrasion, puncture and cut resistance
- Improved durability: Designed to be worn over Class 0 & 00 electrical safety gloves, these leather protectors can significantly extend wear life
- Assured effectiveness: ActivArmr™ 96-002 leather protectors meet ASTM D120 and EN 60903 standards, for personal protection you can truly depend on
- Heightened dexterity: Their leather formulation also offers excellent dexterity, for genuinely easy-to-use electrical PPE
Bruksområder
Industries
- Industrial
- Automotive
- Automotive
- Aftermarket
- Manufacturing
Applications
- Energized
- Electrical
- Electrical
- Maintenance
Teknisk informasjon
Egenskaper
| Størrelse | 12 |
|---|---|
| Belegg på hanskene | uten |
| Slitestyrkenivå | 2 |
| Hovedmaterialet | skinn |
| Pakking | 1 case = 20 pieces, 1 bag = 2 pieces |
| Materiale | premium goatskin leather |
| Lengde | 254 mm |
Vis UNSPSC/ECL@SS
391,29 kr Eks. mva
/ par
489,11 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel