Referanser
Wera:05133150001
Rubix:6041202
EAN:4013288098047
Dokumenter
Produktinformasjon : 950 PKS 1,5, L-key, metric, chrome-plated - 05133150001 - WERA
High quality L-key with extra-short arm for use on difficult-to-access screws, for hexagon socket screws. The ballpoint on the long arm allows dependable working even in difficult installation situations. The precise chrome-plated design ensures high corrosion protection. Laser-engraved and thereby wear-resistant size markings on the L-keys for rapid accessing.
Egenskaper
L-keys for hexagonal socket screws
High corrosion protection thanks to chrome-plating
Short design for particularly confined screwdriving situations
Hexagonal ballpoint on the long arm
High corrosion protection thanks to chrome-plating
Short design for particularly confined screwdriving situations
Hexagonal ballpoint on the long arm
Teknisk informasjon
Egenskaper
| Sportype | hex / allen |
|---|---|
| Sportykkelse | 1,5 mm |
| Behandlet | krommet |
Vis UNSPSC/ECL@SS
204,40 kr Eks. mva
/ 10 stykk
255,50 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel