Trådløs motorsag Dewalt DCM575X1


54V XR FLEXVOLT Chainsaw - 1x 9.0Ah battery and quick charger

Referanser
dewalt:DCM575X1
rubix:6251135
ean:5035048659083
Teknisk sammendrag
Spenning [V]54 V
Lengde på kutt400 mm
Vekt5.68 kg

Produktinformasjon : KJEDESAG FLEXIVOLT 54V DCM525N


Assembly and tensioning of the chain without tools, setting up and quick and easy adjustment of the chain
Variable trigger speed for more control at start-up and when cutting
Chain speed 15 m/s
Ergonomic handle with rubber coating, for a better grip and more comfort during prolonged use
Delivered with 1 battery 54V 3.0Ah + charger 8A
EN 40CM Oregon Bar & Chain 3/8 Low Profile (90px) 1.1mm Gauge

standard piece of furniture.
8A·h charger
XR Flexvolt 3 / 9A·h batteries

Egenskaper

Guide and Chain Oregon 40cm, same cutting capacity as thermal tools
High performance carbon-free motor, 130 cuts of 15x15cm per charge (with a 3.0 Ah battery)
Automatic lubrication, for less maintenance

Teknisk informasjon


Egenskaper
Spenning [V]54 V
Lengde på kutt400 mm
Vekt5.68 kg
Vis UNSPSC/ECL@SS
11 352,45 kr Eks. mva
/ stykk
14 190,56 kr Inkl. mva
  • Tilgjengelig
    Leveringsdato på forespørsel