Referanser
3M:580383
Rubix:435966
Produsent:7000061921
EAN:04046719302703

Teknisk sammendrag
| Belegg på glassene | ripebestandig |
|---|---|
| Okularskygge | blå |
| Okulært materiale | polykarbonat |
Dokumenter
Produktinformasjon : 3M™ Virtua Vernebrille blå speilrefleks AS - 116065
3M™ Virtua™ Safety Glasses 71500-00003, Anti-Scratch, Amber Lens, are comprised of a rimless lens and fixed-length temple arm. The wraparound design and integrated side-shield provides full coverage, superior protection, and an unobstructed view.
3M™ Virtua™ Safety Glasses are our rimless safety glasses with a wraparound design for full coverage and contoured flexible temples to ensure comfort. The integrated side-shields provide added protection from flying objects and the lens features an anti-scratch coating for increased durability. They are available in four lens options.
Egenskaper
Unisex safety glasses offering protection and affordability for site visitors or single use protection
Design provides excellent coverage and good field of vision
Contoured flexible temples for a snug and comfortable fit
Anti-Scratch coating for increased durability
Optical class 1 for maximum clarity
Design provides excellent coverage and good field of vision
Contoured flexible temples for a snug and comfortable fit
Anti-Scratch coating for increased durability
Optical class 1 for maximum clarity
Teknisk informasjon
Egenskaper
| Belegg på glassene | ripebestandig |
|---|---|
| Okularskygge | blå |
| Okulært materiale | polykarbonat |
| Justerbare sider | nei |
| Farge | grå |
| Filialmateriale | plast |
| Hovedmaterialet | polykarbonat |
Vis UNSPSC/ECL@SS
1 873,80 kr Eks. mva
/ 20 stykk
2 342,25 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel