Produktinformasjon : 3M™ Limoverføringstape 9473, 19mm x 55m - 947319
3M™ VHB™ Adhesive Transfer Tape F9473PC is a thin, double sided tape capable of conforming to a wide variety of applications. Designed with 260µm 3M™ High Performance Acrylic Adhesive 100MP, our VHB™ Adhesive Transfer Tape F9473PC establishes exceptional holding power and long lasting adhesion for fast, strong results. Durable adhesive is chemical, UV and solvent resistant
Egenskaper
260µm transparant VHB™ transfer tape offers a thin profile combined with our high strength acrylic adhesive for a long-lasting bond|| Strong and durable bonds to a wide variety of substrates, including glass, metal, polyimide, rigid PVC, acrylic, polycarbonate and polystyrene;Excellent long-term holding power with higher adhesion strength than typical PSAs. Replace rivets, spot welds, liquid adhesives and other permanent fasteners used for high performance industrial joining and metal fabrication|| Short term temperature tolerance of up to 260 °C for one hour;Operating temperature tolerance of up to 149 °C|| Short term temperature tolerance of up to 260 °C, Operating temperature tolerance of up to 149°C;Transparent and ideal for use in many interior and exterior industrial applications to replace rivets, spot welds, liquid adhesives and other permanent fasteners|| Very good chemical, UV and solvent resistance;Designed for indoor and outdoor use|| For adhering, affixing, assembling, attaching, bonding, converting, cushioning, fastening, fixturing, gasketing, gluing, holding, identifying, ingress protecting, insulating, isolating, joining, labeling, laminating, marking, mounting, processing, sealing, securing, spacing, splicing, sticking, taping, and more.;Aerospace, Appliance, Automotive, Circuit Board to Rigidizer Attachment, Electronics, Flexible Circuit Attachment, Flexible Heater Attachment, General Industrial Assembly, Graphic Attachment, Industrial, Metal Fabrication, Nameplate Attachment, Solar, Transportation;Thicker version of F9469PC
Applikasjoner
Use in many interior and exterior industrial applications to replace rivets, spot welds, liquid adhesives and other permanent fasteners;For adhering, affixing, assembling, attaching, bonding, converting, cushioning, fastening, fixturing, gasketing, gluing, holding, identifying, ingress protecting, insulating, isolating, joining, labelling, laminating, marking, mounting, processing, sealing, securing, spacing, splicing, sticking, taping, and more;Apply in industries such as – aerospace, appliance, automotive, circuit board to rigidiser attachment, electronics, flexible circuit attachment, flexible heater attachment, general industrial assembly, graphic attachment, industrial, metal fabrication, nameplate attachment, solar, transportation;Replacing rivets, spot welds, liquid adhesives and other permanent fasteners