Isolasjonstape 3M TEMFLEX 165 19MM X 20M BLUE
3M™ Temflex™ vinyl elektrisk teip 165
Se teknisk informasjonSe dokumenterReferanser
3M:TEMFLEX 165 19MM X 20M BLUE
Rubix:6446067
Produsent:7100184801
EAN:04054596614253






Dokumenter
Produktinformasjon : Vinyleltape, Temflex 165, Blå, 19 mm x 20 m, E0752775 - 7100184801 - 3M
3M™ Temflex™ Vinyl Electrical Tape 165 is 0.15 mm thick, good quality, multi-purpose vinyl insulating tape. It has great resistance to moisture and varying weather conditions. It is a polyvinyl chloride (PVC) tape that is flame-retardant and conformable. 3M Temflex 165 Tape provides great mechanical protection with minimum bulk. It is a UL Listed and CSA Certified “Insulating Tape.” The product is Made in Europe* with an Innovative new manufacturing process that is 100% solvent free** (*/**Does not apply to Yellow/Green products)
Use 3M™ Temflex™ 165 Vinyl Electrical Tape for wire and cable primary insulation (low voltage), repairs and harnessing. This professional grade tape provides enhanced performance and is suitable for indoor and outdoor use.
Egenskaper
• Offer good resistance to abrasion, acid, alkalis and varying weather conditions – including sunlight
• Provides high electric strength
• Keep a high level of performance in ambient temperatures up to 90°C
• Professional grade tape, suitable for indoor or outdoor use
• Available in industry standard colours
• VDE Cerified, IEC 60454-3-1-5/F-PVCP/90
• Flame-retardant
• Made in Europe (Does not apply to Yellow/Green products)
• Innovative new manufacturing process that is 100% solvent free with lower emissions (Does not apply to Yellow/Green products)
• Rainbow 10 pack, various colour selection avaliable
Bruksområder
Insulation
Teknisk informasjon
Egenskaper
| Bredde | 19 mm |
|---|---|
| Lengde | 20 m |
| Tykkelse | 0.15 mm |
| Farge | blå |
| Materiale | pvc |
| Minimum temperatur | 0 °C |
| Maks temperatur | 90 °C |
Vis UNSPSC/ECL@SS
24,43 kr Eks. mva
/ stykk
30,54 kr Inkl. mva
- Tilgjengelig
Bredde
Lengde
Farge
blå