Isolasjonstape 3M 80471


3M™ Temflex™ Vinyl Electrical Tape 1500

Referanser
3m:80471
rubix:6073255
produsent:7000062291
ean:4001895959349
Teknisk sammendrag
Bredde19 mm
Lengde20 m
FargeSvart
Se alle karakteristika

Produktinformasjon : 3M ™ Temflex ™ 1500 Eletrikertape Svart, 19 mm x 20 m - 7000062291


Use 3M™ Temflex™ 1500 Vinyl Electrical Tape for wire and cable primary insulation (low voltage), repairs and harnessing. This professional grade tape provides enhanced performance and is suitable for indoor and outdoor use.
3M™ Temflex™ Vinyl Electrical Tape 1500 is a 0.15mm thick professional PVC insulating tape suitable for indoor or outdoor use.

Egenskaper

Offer good resistance to abrasion, acid, alkalis and varying weather conditions – including sunlight;Provide high electric strength;Keep a high level of performance in ambient temperatures up to 90°C;Professional grade tape, suitable for indoor or outdoor use;Available in industry standard colours;VDE Cerified, IEC 60454-3-1-5/F-PVCP/90

Applikasjoner

For wire and cable primary insulation, repairs and harnessing;Wire pulling;Temporary bundling or holding;Cable or wire jacket repair;Primary electrical insulation (low voltage)

Teknisk informasjon


Egenskaper
Bredde19 mm
Lengde20 m
FargeSvart
Maks temperatur90 °C
MaterialePVC
Minimum temperatur0 °C
Vis UNSPSC/ECL@SS
2 082,00 kr Eks. mva
/ 100 pakker
2 602,50 kr Inkl. mva
  • Tilgjengelig