Produktinformasjon : 3M ™ Temflex ™ 1500 Eletrikertape gul 19mm x 20m - 1500AM20
3M™ Temflex™ 1500 Vinyl elektrotape er 0.15mm tykk og gir god motstand mot slitasje, syre, baser og varierende værforhold – inkludert sollys. Denne profesjonelle PVC-isolasjonstapen er egnet for både
3M™ Temflex™ Vinyl Electrical Tape 1500 is a 0.15mm thick professional PVC insulating tape suitable for indoor or outdoor use.
Egenskaper
Offer good resistance to abrasion, acid, alkalis and varying weather conditions – including sunlight;Provide high electric strength;Keep a high level of performance in ambient temperatures up to 90°C;Professional grade tape, suitable for indoor or outdoor use;Available in industry standard colours;VDE Cerified, IEC 60454-3-1-5/F-PVCP/90
Applikasjoner
For wire and cable primary insulation, repairs and harnessing;Wire pulling;Temporary bundling or holding;Cable or wire jacket repair;Primary electrical insulation (low voltage)