Referanser
3M:783520
Rubix:6274856
Produsent:7100166717




Dokumenter
Produktinformasjon : Sveisehjelm 100-QR Med Sveiseglass 100V Og Hjelm, 78 35 20 - 783520 - 7100166717 - 3M
For reliable and affordable protection to suit most arc welding applications, use 3M™ Speedglas™ Welding Helmet 100-QR, 783520.
Our Speedglas 100V welding filter has five adjustable dark shades of 8-12 and a light shade of 3, three sensitivity settings, a delay function and a light lock-in function.
The welding helmet 100-QR quickly attaches or detaches from the safety helmet. If you prefer to keep the helmet attached, it is quickly parked in the raised position. This means you don't need to weld without head protection nor wear a welding helmet during non-welding applications.
The white H-701 safety helmet is tough yet lightweight and comfortable and has a short brim for better upwards visibility. A wide range of accessories are available, such as integrated safety spectacles and a 6-point suspension strap. It’s compatible with most 3M disposable welding particulate respirators.
3M™ Speedglas™ Welding Helmet 100-QR, 783520 features auto-darkening filter 100V, quick release rail and white 3M™ Safety Helmet H-701 . Our welding helmet provides head protection at all times because you never need to remove your safety helmet as you attach and detach the welding helmet.
Egenskaper
Face, eyes and head protection with an auto-darkening filter (100V)
Supplied with the tough, yet lightweight and comfortable 3M™ Safety Helmet H-701
Safety helmet has a short brim for better upwards visibility
Quick-release (QR) rail lets you easily detach the welding visor from your safety helmet remains for non-welding applications
Five adjustable dark shades of 8-12 and a light shade of 3
Delay function that sets dark-to-light opening time
Light lock-in function for when switching to other jobs, such as grinding
Compatible with most 3M disposable welding particulate respirators
Supplied with the tough, yet lightweight and comfortable 3M™ Safety Helmet H-701
Safety helmet has a short brim for better upwards visibility
Quick-release (QR) rail lets you easily detach the welding visor from your safety helmet remains for non-welding applications
Five adjustable dark shades of 8-12 and a light shade of 3
Delay function that sets dark-to-light opening time
Light lock-in function for when switching to other jobs, such as grinding
Compatible with most 3M disposable welding particulate respirators
Bruksområder
Use for welding applications
Teknisk informasjon
Egenskaper
| Synsfelt | 44x93 mm |
|---|---|
| Vekt | 1791 g |
Vis UNSPSC/ECL@SS
3 997,53 kr Eks. mva
/ stykk
4 996,91 kr Inkl. mva
Utsolgt