Beskyttelsesskjerm 3M 527070

3M™ Speedglas™ Outer Protection Plates

Se teknisk informasjonSe dokumenter

Referanser

3M:527070
Rubix:437183
Produsent:7100016690
EAN:4046719817146
brand logo

Teknisk sammendrag

Lengde4.2 cm
Bredde9.3 cm
Materialepolykarbonat
Se alle karakteristika

Dokumenter

Produktinformasjon : 3M™ Speedglas™ Ytre beskyttelsesglass - H527070 10pk


The 3M™ Speedglas™ Outer Protection Plate is an essential replacement component designed to extend the service life and maintain the performance of 3M™ Speedglas™ 9100 Series Welding Helmets. It provides enhanced protection against sparks, molten metal spatter and welding splashes while helping to maintain optimum visibility and improve welder safety. Its heat-resistant and scratch-resistant construction makes it ideal for demanding welding environments.

Features:
Manufactured from high-strength polycarbonate, the 3M™ Speedglas™ 9100 Outer Protection Plate offers excellent durability under demanding welding conditions. It effectively protects the welding filter from impacts, sparks and other external damage while maintaining high optical clarity. The scratch-resistant surface helps extend the service life of the protection plate, reducing replacement frequency. Designed specifically for 3M™ Speedglas™ 9100 Series Welding Helmets, it provides quick installation, easy replacement and a secure fit.

Specifications:
• Product type: outer protection plate.
• Compatibility: 3M™ Speedglas™ 9100 Series Welding Helmets.
• Material: high-strength polycarbonate.
• Colour: clear.
• Heat resistant: yes.

Standards:
This outer protection plate complies with:
• EN 166 BT: Personal eye protection against impacts and flying particles.

Egenskaper

• Enhanced protection against sparks, molten metal spatter and welding splashes.
• Heat-resistant, impact-resistant and scratch-resistant construction.
• Maintains excellent optical clarity for improved visibility.
• Quick and easy installation and replacement.
• Secure fit on 3M™ Speedglas™ 9100 Series Welding Helmets.
• Complies with European safety standards, ensuring reliable and effective protection.

Bruksområder

This product is suitable for:
• MIG/MAG welding.
• TIG welding.
• Arc welding.
• Metal fabrication and repair.
• Grinding and metal finishing.
• Automotive manufacturing and repair.
• Structural steel fabrication.

Teknisk informasjon


Egenskaper
Dimensjoner emballert (D x B x H)37x130x250 mm
Vekt emballert230 g
Lengde4.2 cm
Bredde9.3 cm
Materialepolykarbonat
Okularskygge (sveising)transparent
Slagbestandigheten175b (medium energy impact b)
861,75 kr Eks. mva
/ pakke
1 077,19 kr Inkl. mva
  • Tilgjengelig