3M™ Performance Industrial Masking Tape 301E
3M™ Performance Masking Tape 301E is a chamois coloured,
latex saturated crepe paper coated with a rubber resin adhesive.
Benefits
A balanced product where its temperature performance allows
air drying and oven curing of paint systems up to a maximum
of 100 °C for 1 hour with clean and easy removal.
Suitable for Infrared / UV curing.
Good solvent and moisture resistance.
Crepe paper backing for conformability that will maintain
integrity when formed around corners.
Backing saturated for easy tear – resists slivering yet hand
tearable.
Rubber adhesive with instant adhesion.
Good holding power that resists lifting or curling and helps
reduce rework.
Special back side treatment controls unwind and helps reduce
waste.
Designed for indoor use only. Tape should not be subjected to
outdoor exposure or prolonged periods of sunlight as product
may become very difficult to remove
Bredde | 18 mm |
---|---|
Lengde | 50 m |
Farge | Annet |
Tykkelse | 0.16 mm |
Materiale | Crepe paper |
Tilgjengelig