Engangs ansiktsmaske 3M 8810
3M™ Particulate Respirators 8000 Series
Se teknisk informasjonSe dokumenterReferanser
3M:8810
Rubix:6262336
Produsent:7100003010
EAN:04046719303090





Dokumenter
Produktinformasjon : Partikkelstøvmaske, FFP2, uten ventil, 8810 - 7100003010 - 3M
Get protection against hazardous dusts and mists, with 3M™ Particulate Respirators 8000 Series. Our robust, cup-shaped respirators provide FFP1, FFP2 and FFP3 protection and feature a soft, cushioned lining for lasting comfort throughout your work shift. They have a lightweight, twin-strap design, nose clip, soft edge (the area in contact with the face) and nose foam helps fit a broad range of faces. The 3M Advanced Electret (filter) Media (AEM) aids users in breathing easily, and some of the range is available with 3M™ Cool Flow™ Valve, reducing heat build-up for users working in hot and humid conditions. The braided, colour-coded headbands help you identify the protection level offered: yellow for FFP1 (NPF 4), blue for FFP2 (NPF 12) and red for FFP3 (NPF 50). They’re designed to work well with 3M Eyewear and Hearing Protection products.
The 3M™ Particulate Respirator 8000 Series is our range of cup-shaped respirators, with a lightweight, twin-strap design. They provide FFP1, FFP2 and FFP3 respiratory protection, with a convex shape, nose foam and adjustable nose clip that helps you get a comfortable fit across a broad range of face sizes.
Egenskaper
Classic cup shape respirator, tried and tested for over 40 years;Provides FFP2 (NPF 12) protection against hazardous dusts and mists;The lightweight, twin-strap design, nose foam and nose clip help provide a comfortable, custom fit;Features a durable, collapse-resistant inner shell;Designed to work well with 3M Eyewear and Hearing Protection products;Available in large or small pack sizes;Made in the UK
Bruksområder
Protection against hazardous dusts and mists
Teknisk informasjon
Egenskaper
| Vekt emballert | 299,66 g |
|---|---|
| Klasse | ffp2 |
| Ventilasjon | nei |
| Type | ikke sammenleggbar |
| Farge | hvit |
| Pakking | 3 masks/box |
| Materiale | filter / inner shell: polypropylene / polyester; straps: polyisoprene; nose clip: aluminium; nose foam: polyurethane; staples: steel. |
Vis UNSPSC/ECL@SS
9 963,20 kr Eks. mva
/ 20 pakker
12 454,00 kr Inkl. mva
- Tilgjengelig