Produktinformasjon : 3M™ Bakplate for fiberrondell 125mm x 22mm + M14, Sort riflet - PN09584
Use 3M™ Ribbed Back Up Pad with 3M™ Cubitron™ II discs for improved disc cut and lifespan. Our pad features a unique rib pattern and is resistant to temperatures over 212° F (100°C). It helps to improve efficiency and reduce costs.
Egenskaper
Unique rib pattern Resistant to temperatures over 100°C (212° F) Use to extend the cut rate and lifespan of 3M™ Cubitron™ II discs Improve work processes while lowering costs
Applikasjoner
Use with 3M™ Cubitron™ II discs to improve disc cut rate and lifespan