Referanser
3M:7000146481
Rubix:435989
Produsent:7000146481
EAN:04046719474370




Dokumenter
Produktinformasjon : 3M™ Tuffmaster Sett, H8/WP96 visir - 116082
Get protection against impacts, UV, molten metal and liquid splashes with 3M™ H8 Headgear Kit, 12500-99999CP. The headgear kit contains 3M™ H8 Headgear and 3M™ WP96 Series Faceshield.
Our H8 headgear has a high strength thermoplastic crown which provides impact resistance over a wide range of temperatures. For better support and a snug, comfortable fit the headgear has a five-position crown strap and a plastic headband with adjustable pinlock closing. It also features a unique system that allows faceshield replacement in seconds.
The faceshield is made from 1.8 mm thick clear polycarbonate and offers excellent protection.
Our H8 headgear has a high strength thermoplastic crown which provides impact resistance over a wide range of temperatures. For better support and a snug, comfortable fit the headgear has a five-position crown strap and a plastic headband with adjustable pinlock closing. It also features a unique system that allows faceshield replacement in seconds.
The faceshield is made from 1.8 mm thick clear polycarbonate and offers excellent protection.
3M™ H8 Headgear Kit, 12500-99999CP is our kit containing 3M™ H8 Headgear and 3M™ WP96 Series Faceshield for protection against UV, impacts, molten metal and liquid splashes.
Egenskaper
Provides protection against impacts, UV, molten metal and liquid splashes;Kit contains 3M H8 Headgear and WP96 Faceshield;Plastic headband with adjustable ratchet closing for snug, comfortable fit;Five position crown strap provides additional support and comfort;Clear polycarbonate faceshield can be replaced in seconds;1.8 mm thick faceshield tested and approved to EN 166;Faceshield marking 2C-1,2 3M 1 B 3 9
Bruksområder
Head protection against impacts and liquid splashes
Teknisk informasjon
Egenskaper
| Vekt emballert | 645 g |
|---|---|
| Farge | fargeløs |
| Hovedmaterialet | polykarbonat |
| Vekt | 3000 g |
| Materiale | polycarbonate |
Vis UNSPSC/ECL@SS
619,55 kr Eks. mva
/ stykk
774,44 kr Inkl. mva
- Tilgjengelig