Vernebriller tettsittende 3M GG6050AS-CLENS
3M™ GoggleGear™ tettsittende vernebrille 6000-serien
Se teknisk informasjonSe dokumenterReferanser
3M:GG6050AS-CLENS
Rubix:6399712
Produsent:7100243987
EAN:04054596869875

Teknisk sammendrag
| Belegg på glassene | anti-ripe og anti-dugg |
|---|---|
| Okularskygge | grå |
| Okulært materiale | polykarbonat |
Dokumenter
Produktinformasjon : GoggleGear 6000 ekstralinse, ripebestandig Flip-Up, grå IR5-deksellinse, - 7100243987 - 3M
For safety goggles with indirect ventilation and a 3M™ Scotchgard™ Anti-Fog and Anti-Scratch coating, use 3M™ GoggleGear™ Safety Goggles 6000 Series.
Our large profile safety goggles feature indirect ventilation to allow air to circulate and help reduce fogging. The polycarbonate lens features a 3M™ Scotchgard™ Anti-Fog and Anti-Scratch coating for superior anti-fog protection and increased durability that resists fogging for longer than traditional anti-fog coatings, even after up to 25 washings with water*. Available in a range of shroud colours and two lens options.
*3M internal testing per EN168 test method when compared with traditional anti-fog coatings.
3M™ GoggleGear™ Safety Goggles 6000 Series features a large profile with indirect ventilation for air circulation with Scotchgard™ Anti-Fog and Anti-Scratch Coating.
Egenskaper
Large profile 3M™ GoggleGear™ Safety Goggles range, with enough space to fit over most prescription glasses and indirect airflow to help against fogging
Premium spherical curved lens design for optimal horizontal and vertical field of vision
3M™ Scotchgard™ Anti-Fog Coating provides superior anti-fog and anti-scratch properties
Pivoting ratchet for convenient personal adjustment
Premium spherical curved lens design for optimal horizontal and vertical field of vision
3M™ Scotchgard™ Anti-Fog Coating provides superior anti-fog and anti-scratch properties
Pivoting ratchet for convenient personal adjustment
Bruksområder
Abattoir, agriculture, assembly, automotive, aviation, chemical handling, chiselling, construction, demolition, drilling, facility maintenance, food and beverage manufacturing, forestry, general manufacturing, grinding, jet cleaning, laboratories, law enforcement, machine operations, machining, masonry, metal fabrication, mining, oil and gas, painting, pandemics, pharmaceuticals, pouring/casting, power production, primary metals, remediation, riveting, road construction, sanding, sawing, transportation, UV protection
Teknisk informasjon
Egenskaper
| Belegg på glassene | anti-ripe og anti-dugg |
|---|---|
| Okularskygge | grå |
| Okulært materiale | polykarbonat |
| Vekt | 720 g |
| Type | replacement lens |
Vis UNSPSC/ECL@SS
205,17 kr Eks. mva
/ stykk
256,46 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel