Gjenbrukbar ansiktsmaske 3M FM3S
3M™ gjenbrukbar helmaske FF-300-serien
Se teknisk informasjonSe dokumenterReferanser
3M:FM3S
Rubix:6399769
Produsent:7100237033
EAN:4054596824393
Dokumenter
Produktinformasjon : Gjenbrukbar Helmaske small FF-301 - 7100237033 - 3M
For a durable mask that can serve as a face piece for a powered air respirator or as a negative-pressure single-filter mask, use 3M™ Full Facepiece Reusable Respirator FF-301 Small. This small sized mask is compatible with the 3M™ Versaflo™ TR-600E, 3M™ Versaflo™ TR-800E, 3M™ PF-602E+, PF-602E-ASB powered air systems as well as the 3M™ DT Series of filters including particulate, gas and vapour and combination filters.
The visor (polycarbonate or optional high heat visor) provides a good field of vision and the front-mounted speech diaphragm helps improve communication. There is also a sweat port in the chin pocket which helps to provide added comfort during long periods of wear.
The five-point rubber head harness helps provide a secure, stable fit, and the side-fitting filter and clear inner mask help ensure good downwards visibility.
CE certified to EN 12942 Class TM3 and EN 136 Class 3.
The visor (polycarbonate or optional high heat visor) provides a good field of vision and the front-mounted speech diaphragm helps improve communication. There is also a sweat port in the chin pocket which helps to provide added comfort during long periods of wear.
The five-point rubber head harness helps provide a secure, stable fit, and the side-fitting filter and clear inner mask help ensure good downwards visibility.
CE certified to EN 12942 Class TM3 and EN 136 Class 3.
3M™ Full Facepiece Reusable Respirator FF-301 Small is our small sized, full-face mask designed to provide durable and comfortable protection against a wide range of respiratory hazards. Use in conjunction with approved 3M powered air systems or as a negative pressure respirator with the 3M™ DT Series filter range, providing protection against a wide range of industrial hazards.
Egenskaper
Use as a negative-pressure single-filter mask or as a face piece for a powered air respirator;Sweat port helps to provide user comfort during long periods of use;Visor provides a good field of view and comes in choice of polycarbonate or high-heat material;Side-fitting filter port and clear inner mask for good forwards and downwards vision;Filter doesn't interfere with front-mounted speech diaphragm to aid in easy communication
Teknisk informasjon
Egenskaper
| Størrelse | s |
|---|---|
| Hovedmaterialet | butyl |
| Type | helmaske |
Vis UNSPSC/ECL@SS
2 754,23 kr Eks. mva
/ stykk
3 442,79 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel
