Referanser
3M:A02006
Rubix:6052769
Produsent:7000006842
Produktinformasjon : 3M™ Wetordry™ Slipepapir 734, P1000, 230mm x 280mm - PN02006
3M Fre-Cut Abrasive Sheets 618
3M Tri-M-ite Fre-Cut abrasive paper is intended to be used by hand, often as a dry
sanding alternative to Wet or dry abrasive paper. The combination of silicon carbide coating
and robust paper backing gives an aggressive cut with a fine finish
3M Tri-M-ite Fre-Cut abrasive paper is intended to be used by hand, often as a dry
sanding alternative to Wet or dry abrasive paper. The combination of silicon carbide coating
and robust paper backing gives an aggressive cut with a fine finish
Bruksområder
Ideal for finishing paints and lacquers, wood and plastics
Also Suitable for filler flatting, primer sanding and general hand sanding
Also Suitable for filler flatting, primer sanding and general hand sanding
Teknisk informasjon
Egenskaper
| Lengde | 280 mm |
|---|---|
| Bredde | 230 mm |
| Korn | 1000 |
Vis UNSPSC/ECL@SS
684,86 kr Eks. mva
/ pakke
856,08 kr Inkl. mva
- Tilgjengelig
