Referanser
3M:Q06396
Rubix:6345801
Produsent:7000080126
EAN:04046719967926

Produktinformasjon : 3m™ Vidhäftningspromotor För Patch, 06396 - 6396 - 3M
Provide extra strength to damaged bumpers with 3M™ Flexible Plastic Patch. Our fast curing, flexible and easy to sand repair material reinforces the damage that has gone through the plastic. Our Flexible Plastic Patches need no sanding for application and adhesion, and have no curing time delay to start a repair. It’s an ideal material for repairing bumpers that have been cracked away from edges.
Egenskaper
Reinforce the backside of bumpers needing repair
Get no cure time delay for fixing front side repair
Use on plastics where a reinforcement is needed
Clean appearance for a good backside cosmetic finish
Get no cure time delay for fixing front side repair
Use on plastics where a reinforcement is needed
Clean appearance for a good backside cosmetic finish
Bruksområder
Use as an reinforcement on damaged plastics, especially bumpers
Teknisk informasjon
Egenskaper
| Kapasitet | 2 ml |
|---|---|
| pH-nivå | 4,4 - 5 |
Vis UNSPSC/ECL@SS
33,33 kr Eks. mva
/ stykk
41,66 kr Inkl. mva
- Tilgjengelig