Referanser
3M:K4444
Rubix:6329758
Produsent:7000089713
EAN:04046719402755

Dokumenter
Produktinformasjon : 3m™ Laboratoriefrakk Hvit Str 3xl, 4440 3xl - 7000089713 - 3M
Equipped for versatility and value Designed for maximum versatility, these lab coats provide your workers with the convenience required for a job well done. A disposable lab coat allows you to replace critical safety wear quickly and easily based on the specific task at hand. Keep cool on the job Fewer distractions mean fewer mistakes and less chance for injury on the job. Our coverall features a lightweight laminate material that helps keep workers comfortable on the job. No-hassle comfort Our disposable lab coats combine ease and comfort without sacrificing safety. Thanks to elastic, knit cuffs and a convenient zipper closure, our lab coat is easy to take on and off and feels great to wear.
3M™ Lab Coat 4440 offers a general barrier to non-hazardous substances and liquid splashes, ideal for light duty applications. The lab coat is made of the same laminated material as the Type 5/6 3M™ Protective Coverall 4535.
Egenskaper
Category 1 Lab coat made from lightweight and breathable material, ideal for light duty applications;Anti-static treated;Front zip fastener;Knitted cuffs providing a soft and secure fit;General non-hazardous substance protection
Teknisk informasjon
Egenskaper
| Størrelse | 3xl |
|---|---|
| Farge | hvit |
| Hovedmaterialet | laminat |
| Materiale | laminates |
| Pakking | 50 |
Vis UNSPSC/ECL@SS
89,49 kr Eks. mva
/ stykk
111,86 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel