Referanser
3M:3500243
Rubix:6399194
Produsent:7100310041
EAN:3660570037270
Produktinformasjon : DBI-SALA Nano-Lok kantfallsikringsblokk, enkeltstropp, kabel, 2,5 m, 350 - 7100310041 - 3M
Nano-Lok™ edge is specifically designed for foot level tie-off and share edge applications often found in construction. It is ergonomically designed for ease-of-use and is ideal for direct connection to most harnesses. The extremely compact and lightweight design is virtually unnoticeable on your back, staying out of the worker’s way and making it ideal as a lanyard replacement. Whether your application requires single or twin leg configurations, mounting to an overhead anchor or for connection directly to harness, there are numerous models to choose from to suit almost any application. Nano-Lok™ locks quickly—stopping a fall within inches—providing more protection at low heights. In addition, tension is always kept on the lifeline, which helps reduce potential dragging, snapping and trip falls.
3M™ DBI-SALA® Nano-Lok™ Edge Self-Retracting Lifeline (SRL) is designed for foot-level tie-off and leading edge applications - often found in construction. The SRL is ergonomically designed for ease of use and is ideal for direct connection to most harnesses.
Egenskaper
Designed for foot-level tie-off and leading edge applications; Extremely compact, lightweight design; Quick activating speed sensing brake system; Tough and impact resistant thermoplastic housing; Swivelling anchorage loop; Built-in connector for direct attachment to harness; High capacity external energy absorber and impact indicator; 3M™ Connected Safety ID (CSID) equipped; Available in multiple styles and configurations
Bruksområder
Cleaning, Demolition, Electrical
Teknisk informasjon
Egenskaper
| Lengde | 2.5 m |
|---|
Vis UNSPSC/ECL@SS
5 281,21 kr Eks. mva
/ stykk
6 601,51 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel
