Lamellskive 3M 65512


3M Cubitron II Cut Off Wheel

Referanser
3m:65512
rubix:6362298
Teknisk sammendrag
Diameter125 mm
Tykkelse1 mm
Se alle karakteristika

Produktinformasjon : 3M™ Cubitron™ II Kappeskive T41, 125mm x 1,0mm x 22,23mm - 65512 - Singlepack


3M Cubitron II bonded abrasive cutting wheels are revolutionising the cutting process They’re faster cutting and longer lasting than conventional cutting wheels. Precision-shaped grain technology that transforms the process of cutting metal, Cut faster Stay sharp longer require less pressure help reduce operator fatigue Increase productivity. When compared to traditional grinding wheels made with aluminium oxide, zirconia or ceramic grain, CubitronTM II abrasives grind faster and last longer.

Egenskaper

Engineered to cut faster and last longer than competitive ceramic products
3M Precision Shaped Grain is self-sharpening, runs cool and optimises mineral breakdown for extra-long life
Rigid, reinforced resin-bonded wheel slices through almost all materials
Wheel must have a maximum operating speed greater than or equal to the maximum speed of the power tool used

Applikasjoner

For cutting through metal, such as auto body or marine sheet metal
Use on stainless steel tubing, exhaust pipes, clamps and rusted fasteners

Teknisk informasjon


Egenskaper
Diameter125 mm
Tykkelse1 mm
Reaming diameter22.23 mm
Vis UNSPSC/ECL@SS
  • Tilgjengelig