Tilbehør til luft respirator 3M 7100342637
3M™ Battery Chargers & Charging Components
Se teknisk informasjonReferanser
3M:7100342637
Rubix:6467357
Produsent:7100342637
EAN:00068060858313
Produktinformasjon : Batteriladdarpaket för tre stationer, endast för TR-600 & TR-800, TR-642-3 - 7100342637
Ensure your 3M™ Powered Air Respirator is ready to use with Battery Chargers for 3M™ Powered Air Respirators. Our chargers feature a visual LED to indicate charging status and are availlable in single or multiple stations.
Charge your 3M™ Powered Air Respirators with Battery Chargers for 3M™ Powered Air Respirators.
Egenskaper
Easy to use;Replacement Part;Visual LED indicator to confirm charge status;CE approved when used as part of a complete system
Teknisk informasjon
Egenskaper
Vis UNSPSC/ECL@SS
- Tilgjengelig – Leveringsdato på forespørsel