Filter/forfilter for luftforsynt åndedrettsvern 3M 836080
3M™ AdFlo™ forfilter for pusteluftsystem
Se teknisk informasjonSe dokumenterReferanser
3M:836080
Rubix:437115
Produsent:7100080240
EAN:7319578360809
Dokumenter
Produktinformasjon : 3M™ Adflo™ Forfilter, pakke med 80 - H836080
Ensure you are maximising the effective protection of your respiratory equipment with the 3M range of replacement filters and prefilters. 3M™ Adflo™ prefilters fit onto the 3M™ Adflo™ Powered Air Respirator and capture large particles that may otherwise clog the particle filter, reducing operating costs by extending its life. The use and regular replacement of prefilters may also increase the battery run-time, battery life efficiency and reduce operating costs..
For maximum safety and comfort, regularly check your equipment for worn or damaged parts.
Replacement particulate prefilter for 3M™ Adflo™ Powered Air Purifying Respirator (PAPR). Installs into the Adflo™ turbo filter cover, between the spark arrestor and the High Efficiency particulate filter.
Egenskaper
Replacement particle prefilters for use with 3M™ Adflo™ Powered Air Respirators;Captures large particles which may otherwise clog the particulate filter;Replacement Part;For highest possible safety and comfort, regularly check your equipment for worn or damaged parts
Bruksområder
Use for welding applications
Teknisk informasjon
Egenskaper
Vis UNSPSC/ECL@SS
3 936,00 kr Eks. mva
/ pakke
4 920,00 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel