Luftfilter 3M 837542

3M™ Adflo™ 837542 A2 gassfilter

Se teknisk informasjon

Referanser

3M:837542
Rubix:437233
Produsent:7000028075
EAN:4046719668786
brand logo

Teknisk sammendrag

Produktinformasjon : 3M™ Adflo™ Gassfiltersett A2 - H837542


The A2 filter captures organic, inorganic and acidic gases and vapours.

Egenskaper

The gas filter must be changed according to the requirements of the workplace. It is not advisable to wait until odours pass through.
-In case of use of the Adflo respiratory protection system** with the gas filter, it is possible that it must be equipped with a breathing tube with silencer (83 40 08) and the battery for intensive use (83 76 31).
- The gas filter must be changed according to the requirements of the workplace. It is not advisable to wait until odours pass through.

Teknisk informasjon


Egenskaper
Vekt emballert905,45 g
Klassea2
1 604,62 kr Eks. mva
/ stykk
2 005,78 kr Inkl. mva
  • Tilgjengelig – Leveringsdato på forespørsel