Bånd 3M 7000028852

3M 471 TAPE GUL 2 36 YARDS

Se teknisk informasjon

Referanser

3M:7000028852
Rubix:6051634
Produsent:7000028852
EAN:0021200043109
brand logo
video-play-icon.png

Teknisk sammendrag

Bredde51 mm
Lengde32.9 m
Materialevinyl (backing), rubber (adhesive)
Se alle karakteristika

Produktinformasjon : Vinyltape 471, Gul, 50 mm x 33 m, 0.14 mm, 47150Y - 7000028852 - 3M


3M™ Vinyl Tape 471 is commonly used for marking hazards and aisles, colour-coding, paint masking, decorative trim, splicing, and more. Made from vinyl backing with rubber adhesive, our versatile tape resists scrapes, wear, and weathering for long lasting use.
3M™ Vinyl Tape 471 sticks on contact to a wide variety of surfaces for fast application with no dripping, drying, or cleanup necessary, and removes cleanly, leaving no sticky residue. Our vinyl tape is highly conformable, making it easy to apply to curved areas as well as rough or uneven surfaces. Available in many distinctive colours, the tape can be used in temperatures ranging from 4.44 °C – 76.66 °C. Vinyl tapes are used to clearly mark lanes, corridors and hazardous or no-go areas in factories, warehouses, and hospitals. Using vinyl tape for lane marking instead of painting eliminates the need to ventilate paint solvents, and since vinyl tapes can be removed quickly and cleanly, they are also a faster, more versatile, and less costly option than painting. These rugged tapes are also used in automotive maintenance and repair, construction, marine, commercial vehicle, and other industries. Recommended applications: • Lane and safety marking applications • Temporary surface protection • Anodising and electroplating • Fine line paint masking • Colour coding • Canister and storage container sealing • Bundling and reinforcing • Decorating

Egenskaper


• Maintains its colour when exposed to abrasion, wear and many solvents
• Unique stretch properties enable tape to remain stretched to conform to uneven surfaces without lifting and retracting
• Ideal for use on curved and irregular surfaces
• Easy to apply, excellent holding strength on many surfaces
• Available in many distinctive colours (yellow, white, red, black, brown, green, orange, purple, blue and transparent)
• Available in a wide variety of vivid colours and sizes

Bruksområder

Paint Preparation Masking

Teknisk informasjon


Egenskaper
Vekt emballert328,458 g
Bredde51 mm
Lengde32.9 m
Materialevinyl (backing), rubber (adhesive)
Tykkelse0.0001 mm
Fargegul
Båndtypetetningstape
15 556,32 kr Eks. mva
/ 24 stykk
19 445,40 kr Inkl. mva
  • Tilgjengelig

Bredde

Materiale

Tykkelse

Farge