Referanser
Wera:05071102001
Rubix:6041087
Produsent:05071102001
EAN:4013288115638




Dokumenter
Produktinformasjon : 3840/4 Hex-Plus 4,0 x 89 mm, Hexagon socket bit, stainless - 05071102001 - WERA
High quality bits out of stainless steel for hexagon socket screws. Wera stainless are made out of stainless steel which prevents the formation of unsightly extraneous rust. The Hex-Plus profile offers a greater contact surface in the head of the screw. The notching effect is therefore reduced to a minimum and damage to the screw head more or less eliminated.
Bruksområder
Industrial
Teknisk informasjon
Egenskaper
| Sportype | hex / allen |
|---|---|
| Sportykkelse | 4 mm |
| Lengde | 89 mm |
Vis UNSPSC/ECL@SS
139,47 kr Eks. mva
/ stykk
174,34 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel