Referanser
Wera:05138261001
Rubix:6041442
EAN:4013288025876
Produktinformasjon : 367 TX BO 15 x 80 mm, Screwdriver for TORX screws with bore hole - 05138261001 - WERA
High quality Kraftform Plus screwdriver. Multi-component Kraftform handle for fast and low-fatigue working. TORX® BO screws have a protruding pin in their drive profile. This prevents any unauthorised loosening since the “normal" hex tools cannot move these screws. Only special TORX® BO tools have a bore hole which can slip over the pin. The Wera black point tip and a complex hardening process ensure a long service life of the tip, enhanced corrosion protection and an exact fit. The hexagonal anti-roll feature prevents any bothersome rolling away at the workplace. Handle markings for simplified finding and sorting of the tool.
Egenskaper
Screwdrivers for recessed TORX® screws with safety pin
For TORX® socket screws with safety pin
Multi-component Kraftform handle for fast and ergonomic screwdriving
Handle markings simplify finding and sorting of tools
The wera black point tip offers an exact fit and optimum corrosion protection
For TORX® socket screws with safety pin
Multi-component Kraftform handle for fast and ergonomic screwdriving
Handle markings simplify finding and sorting of tools
The wera black point tip offers an exact fit and optimum corrosion protection
Teknisk informasjon
Egenskaper
Vis UNSPSC/ECL@SS
143,00 kr Eks. mva
/ stykk
178,75 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel