Referanser
Wera:05009320001
Rubix:6041466
EAN:4013288004079



Produktinformasjon : 355 PZ 3 x 150 mm, Screwdriver for Pozidriv screws - 05009320001 - WERA
High quality Kraftform Plus screwdriver by Wera. Hard gripping zones for high working speeds whereas soft zones ensure high torque transfer for fast and low-fatigue working. “Take it easy" tool finder with colour coding according to profiles and size stamp – for simple and rapid accessing of the required tool. The hexagonal non-roll feature prevents any rolling away at the workplace.
Egenskaper
Screwdriver, for cross-recess screws, Pozidriv
Smooth hard zones for high speed turning, soft grip zones for high torque transfer
Hexagonal anti-roll feature against rolling away
Smooth hard zones for high speed turning, soft grip zones for high torque transfer
Hexagonal anti-roll feature against rolling away
Teknisk informasjon
Egenskaper
| Sportype | pozidriv |
|---|---|
| Sportykkelse | pz3 |
| Blad langde | 150 mm |
| Lengde | 262 mm |
Vis UNSPSC/ECL@SS
230,12 kr Eks. mva
/ stykk
287,65 kr Inkl. mva
- Tilgjengelig