Referanser
Bahco:BE65R80120
Rubix:422451
EAN:7314150170029

Dokumenter
Produktinformasjon : OLJEFILTERNØKKEL 80-120 MAG. - BE65R80120
Egenskaper
•Oil filter wrenches with three magnetic jaws
Provide increased control when tightening/loosening oil filters
Rifled jaws for increased grip on the oil filter
Three different models with different diameters and sizes
High performance alloy steel
Retail packed
Provide increased control when tightening/loosening oil filters
Rifled jaws for increased grip on the oil filter
Three different models with different diameters and sizes
High performance alloy steel
Retail packed
Teknisk informasjon
Egenskaper
| Vekt | 610 g |
|---|---|
| Vekt | 0.6 g |
| Maks diameter | 119 mm |
Vis UNSPSC/ECL@SS
1 451,24 kr Eks. mva
/ stykk
1 814,05 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel
