Varmepistoler Dewalt D26411-QS


1800W hot air blower

Referanser
dewalt:D26411-QS
rubix:6037453
ean:5035048290071
Teknisk sammendrag
Motor effekt [kW]1800 W
Luftstrøm450 l/min
Vekt0.65 kg
Se alle karakteristika

Produktinformasjon : VARMLUFTSPISTOL, 1800 W - D26411-QS - DEWALT


1800W hot air blower D26411. Robust heat gun thanks to a protection system against overheating. The presence of a thermal sensor at the front of the heater guarantees maximum durability during intensive applications. This tool has been designed with an ergonomic, lightweight and compact designto ensure even more comfort to the user and an excellent grip. Two airflows for excellent temperature control of the tool in the most intensive applications. This heat gun has been designed for fixed use with retractable side stabilizers for maximum stability and safety. A conical nozzle and a wide nozzle are supplied as standard to meet a wide variety of applications up to the most specific.

Teknisk informasjon


Egenskaper
Motor effekt [kW]1800 W
Luftstrøm450 l/min
Vekt0.65 kg
Min. Omgivelses temperatur50 °C
Max.Omgivelses temperatur600 °C
Lengde253 mm
TypeHot air blower
Vis UNSPSC/ECL@SS
1 406,16 kr Eks. mva
/ stykk
1 757,70 kr Inkl. mva
  • Tilgjengelig
    Leveringsdato på forespørsel