Referanser
Bosch:2608606080
Rubix:359073

Produktinformasjon : SLIPEBÅND.R:W 75X533K 40 10 S
Grinding belt set X440. Best for Wood and Paint. Grinding belt for belt sander. 10 pieces. Belt dimension width: 75 mm, length: 533 mm, grit 40. Very stable and durable grinding belt. Specific application-oriented belt connections in consistently high quality for perfect surfaces. Dust-free grinding belts, work pieces and power tools due to anti-static construction. High removal rate and fine surfaces. Grinding belt with highly precise, clean band run without glue residues for the best surface quality. Suitable for sanding all types of wood, hardwood, chipboards, construction boards and paint. Matching the belt sanders of Bosch, AEG, DeWalt, Festool, Holz-Her, Makita and Skil.
Grinding belt set X440, Order f. 10 pcs. 75x533mm 40
Teknisk informasjon
Egenskaper
| Vekt | 350 g |
|---|---|
| Dimensjoner emballert (D x B x H) | 224x93x75 mm |
| Vekt emballert | 355 g |
| Type | sanding belt |
| Bruk | dust removal for continuous sanding |
Vis UNSPSC/ECL@SS
271,38 kr Eks. mva
/ stykk
339,23 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel
